Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19906
Zoro # G1332405
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 4.93mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19906
- Zoro # G1332405
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 4.93mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Pitch Diameter Limit | D4 |
Thread Length | 22.22mm |
Size | M5 |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Tap Length Standard | ANSI |
Thread Size | M5x0.8 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.40 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60.33 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Center Punch (66083)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- RIDGID Key, A12 7/8-1 1/4 Coupling (59225)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- Widia Straight Flute 4-Flute Taps