Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19291
Zoro # G2116091
original price:
$20.95
5% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19291
- Zoro # G2116091
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 23/32 in |
Tap Length Standard | ANSI 302 |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K9 Retractable Utility Knife, Safety Box Cutter with 3 Blades, 6pk. (16009)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19410)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- Widia Taps