Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19227
Zoro # G3594665
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19227
- Zoro # G3594665
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D10 |
Thread Length | 32.00mm |
Tap Length Standard | ANSI |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 42.86 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, TiCN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver #2 Round (0153-33C)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- DRILL AMERICA #16 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD16S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- Widia Taps