Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 15284
Zoro # G0470407
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15284
- Zoro # G0470407
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3.60 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (402643)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (15383)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- Widia Taps