Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14894
Zoro # G6625613
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Shank Dia. 16.30mm
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14894
- Zoro # G6625613
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | D7 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
Tap Length Standard | ANSI |
Shank Length | 2 15/32 in |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Plug, Overall Length 113.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (11686)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19129)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27669)
- Widia Straight Flute 4-Flute Taps