Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14758
Zoro # G1390076
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14758
- Zoro # G1390076
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
Size | M4 |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 53.98 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD43/64)
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19277)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14943)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- Widia Taps