Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14339
Zoro # G3485237
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14339
- Zoro # G3485237
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Size | 9/16 |
65% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 1/2 in |
Thread Size | 9/16"-12 |
Shank Length | 1 29/32 in |
Square Size | 0.3220 in |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 12.20 mm |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390315)
- BRECO Air Gun Nozzle, 1-1/4 In. L, Brass (BGN5)
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14381)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19245)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- Widia Straight Flute 4-Flute Taps