Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14222
Zoro # G2388924
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14222
- Zoro # G2388924
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | U |
Shank Length | 1 23/32 in |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J0)
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- DYNABRADE Swivel Connector, 3/8 In.(M)NPT x (F)NPT (95461)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- Widia Taps