Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14191
Zoro # G1079197
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14191
- Zoro # G1079197
- UPC # 00662355141915
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Square Size | 0.2860 in |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Shank Length | 1 11/16 in |
Tap Length Standard | ANSI 302 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- MILWAUKEE TOOL Steel Ball Peen Hammer 24oz (48-22-9131)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- Widia Straight Flute 4-Flute Taps