Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14162
Zoro # G3216053
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14162
- Zoro # G3216053
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Size | 3/8 |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | ANSI |
Shank Length | 1 11/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- JAY R. SMITH MANUFACTURING Spanner Wrench, 12 in. L, 4 in. Capacity (4890SW04)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14894)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- Widia Taps