Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14023
Zoro # G3190643
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14023
- Zoro # G3190643
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | ANSI 302 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- HHIP Machinists' Bench Block (3600-0042)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14797)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- Widia Taps