Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11908
Zoro # G3728986
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 13.70mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11908
- Zoro # G3728986
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.70mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Thread Length | 46.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 10.31 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 5/8 in |
Thread Size | M18x2.5 |
75% Thread Drill Size | 15.50 mm |
55% Thread Drill Size | 16.20 mm |
Shank Length | 2 7/16 in |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 40.48 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Checking Straightedge 12 Foot Aluminuminum With Level Vial (19-157)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-02)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15455)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- Widia Taps