Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11669
Zoro # G0739523
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11669
- Zoro # G0739523
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 2-1/2" |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
Shank Length | 2 1/2 in |
Tap Length Standard | ANSI |
Square Size | 0.6000 in |
55% Thread Drill Size | 29/32 in |
75% Thread Drill Size | 22.25 mm |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310101)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11644)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- Widia Taps