Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11641
Zoro # G0689717
original price:
$21.39
14% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11641
- Zoro # G0689717
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
Size | 9/16 |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Tap Length Standard | ANSI |
Square Size | 0.3220 in |
55% Thread Drill Size | 13.25 mm |
Thread Size | 9/16"-18 |
Shank Length | 2 5/16 in |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 31/64 in. (22331)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14113)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- Widia Straight Flute 4-Flute Taps