Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11609
Zoro # G1492951
original price:
$8.25
10% off
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11609
- Zoro # G1492951
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | ANSI |
Shank Length | 1 27/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK) (48-32-4432)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- URREA Sliding T-handle 1/2" x 9-1/2” (5484)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14454)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14483)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- Widia Taps