Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 19575
Zoro # G3624467
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNC
- Thread Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19575
- Zoro # G3624467
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Shank Dia. | 0.141" |
Tap Size | #6 |
Size | #6 |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER POCKET SIZE 6.5" T & G (CL426)
- RUKO Knockout Punch, 1-3/8" (109350)
- DRILL AMERICA 13/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/16)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- Widia Straight Flute 3-Flute Taps