Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15470
Zoro # G7673351
original price:
$33.69
5% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15470
- Zoro # G7673351
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Square Size | 0.2750 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, UNJF, Plug, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14065)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- Widia Taps