Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 15456
Zoro # G7696328
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15456
- Zoro # G7696328
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Plug, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- VAUGHAN Extra Fine Pull Saw, 8 In, 17TPI (56950)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14020)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15136)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- Widia Straight Flute 3-Flute Taps