Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15454
Zoro # G7699889
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15454
- Zoro # G7699889
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 7/8", Carbide Grit Hole Saw (G014)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- Widia Straight Flute 3-Flute Taps