Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15337
Zoro # G7696678
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15337
- Zoro # G7696678
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- Widia Straight Flute 3-Flute Taps