Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 15238
Zoro # G0312401
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15238
- Zoro # G0312401
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Size | #6 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Tap Length Standard | ANSI |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 1 Inch Long, PK 10 (BZ101-10PK)
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 6", 6/12 TPI, PK25 (PS0612AW25)
- BIG GATOR TOOLS Standard V-DrillGuide (33/64"-5/8") (STD3000DGNP)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- Widia Taps