Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15185
Zoro # G1996836
original price:
$9.15
14% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15185
- Zoro # G1996836
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Size | #4 |
Shank Length | 1 5/16 in |
Tap Length Standard | ANSI |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank (55-L2-197)
- MARSHALLTOWN Float Handle (19112)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- Widia Taps