Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 14229
Zoro # G7697691
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14229
- Zoro # G7697691
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 23/32 in |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
Square Size | 0.2420 in |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- Widia Straight Flute 3-Flute Taps