Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 14165
Zoro # G7697761
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14165
- Zoro # G7697761
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
Tap Length Standard | ANSI 302 |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Super Thin Wrench Set, 3/8 - 1-1/4", 7 pcs (8307)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- Widia Straight Flute 3-Flute Taps