Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 14102
Zoro # G7698209
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14102
- Zoro # G7698209
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.3180" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2.7188" |
Pitch Diameter Limit | H7 |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Tap Length Standard | ANSI 302 |
Shank Length | 1 9/16 in |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip PSO40 40 Piece Ratchet & Socket Set (2399863)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- Widia Taps