Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 11517
Zoro # G3508057
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11517
- Zoro # G3508057
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 9/16" |
Size | #4 |
75% Thread Drill Size | 2.20 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Square Size | 0.1100 in |
Shank Length | 1 7/16 in |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/32" Deep Length, Chrome Finish Socket (D003506)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- Widia Taps