Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3
Mfr # 15469
Zoro # G7696197
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15469
- Zoro # G7696197
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- Widia Taps