Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3
Mfr # 15224
Zoro # G3601141
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15224
- Zoro # G3601141
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #32 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- Widia Taps