Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 15453
Zoro # G7696425
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15453
- Zoro # G7696425
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Tap Length Standard | ANSI 302 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Carbon Steel Finishing Trowel - Round End - 12" x 3-1/2" with Camel Back Wood Handle (67-191)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- ALLWAY Blades For Rk4 5/Card (RKB5)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- Widia Taps