Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 15160
Zoro # G7697055
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15160
- Zoro # G7697055
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 2.12 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | #46 |
Thread Size | #3-48 |
75% Thread Drill Size | 2.00 mm |
Shank Length | 1 9/32 in |
Description
Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- PROTO Slotted Crossarm Threaded, 5/8", 12 ACME (J4206SC)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- Widia Taps