Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Modified Bottoming, 4
Mfr # GT41
Zoro # G6479916
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.00mm
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT41
- Zoro # G6479916
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | D11 |
Thread Size | M12x1.75 |
Tap Length Standard | DIN 376 |
Square Size | 7.00 mm |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 66.00 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Semi-Bottoming, Overall Length 110.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaLoc Fabricator's Annular Cutter Kit (17701)
- BAHCO Bahco Chisel Wooden Handle (425-18)
- TENG TOOLS 3/4" Drive 3/4" Drive Female: 1/2" Drive Male Adaptor (M340086-C)
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- Widia Taps