Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Modified Bottoming, 4
Mfr # GT40
Zoro # G6425072
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT40
- Zoro # G6425072
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 23/32" |
Shank Length | 1 21/32 in |
75% Thread Drill Size | U |
Square Size | 0.2460 in |
55% Thread Drill Size | W |
Tap Length Standard | ANSI |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Semi-Bottoming, Overall Length 3 5/32 in, HSS-E-PM, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size U, Thread Limit 3BX, Class of Fit 3BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- KRAFT TOOL Button to Male Thread Ad, 1-3/8" Diameter (CC334)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79636CLB103050)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- Widia Taps