Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M8-1.25, Plug, 5 Flutes, UNC
Mfr # GT065001
Zoro # G7651476
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNC
- Overall Length 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065001
- Zoro # G7651476
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 90.00mm |
Shank Dia. | 8.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 14.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Size | M8x1.25 |
Tap Length Standard | DIN 371 |
Square Size | 6.20 mm |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Shank Length | 35.00 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 90.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 6)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- Widia Straight Flute Taps