Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M8-1.00, Plug, 5 Flutes, UNF
Mfr # GT065006
Zoro # G7651546
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNF
- Overall Length 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT065006
- Zoro # G7651546
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Overall Length | 90.00mm |
Shank Dia. | 8.00mm |
Thread Length | 10.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Tap Size | M8 |
65% Thread Drill Size | 9/32 in |
75% Thread Drill Size | 7.00 mm |
Square Size | 6.20 mm |
Shank Length | 35.00 mm |
Tap Length Standard | DIN 374 |
55% Thread Drill Size | 7.25 mm |
Thread Size | M8x1 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Plug, Overall Length 90.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX, Class of Fit 6HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-24 Nf (95106)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- Widia Straight Flute Taps