Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M16-2.00, Plug, 6 Flutes, UNF
Mfr # GT065005
Zoro # G7651570
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT065005
- Zoro # G7651570
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Overall Length | 110.00mm |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Thread Length | 22.00mm |
Tap Size | M16 |
75% Thread Drill Size | 14.00 mm |
Tap Length Standard | DIN 376 |
55% Thread Drill Size | 14.50 mm |
Square Size | 9.00 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Shank Length | 22.00 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric, Plug, Overall Length 110.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Outside Radius Gauge (ORG-3600)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- MICRO 100 Cut-Off Blade (T-111)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- Widia Straight Flute Taps