Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M16-1.50, Plug, 6 Flutes, Metric Coarse
Mfr # GT065010
Zoro # G7651537
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type Metric Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065010
- Zoro # G7651537
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Thread Length | 15.00mm |
Overall Length | 100.00mm |
Tap Size | M16 |
Shank Length | 15.00 mm |
75% Thread Drill Size | 14.50 mm |
Tap Length Standard | DIN 374 |
Thread Size | M16x1.5 |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.00 mm |
55% Thread Drill Size | 14.90 mm |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Plug, Overall Length 100.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 1-1/4 Inch Chisel 1-1/8 Inch Reduced Hex Shank 16 Inch Long (SC92863M)
- SWANSON TOOL 54" Wallboard Square (Yellow) (TD540)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.5 Grip, SS (GL5X2500L----X0)
- MILWAUKEE TOOL 12 x 32 x 1 Ball Bearing (02-04-1229)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- HHIP Hand Tapper (3900-0250)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- Widia Straight Flute Taps