Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M14-1.50, Plug, 6 Flutes, Metric Coarse
Mfr # GT065009
Zoro # G7651625
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065009
- Zoro # G7651625
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 11.00mm |
Pitch Diameter Limit | 6HX |
Overall Length | 100.00mm |
Thread Length | 15.00mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
Tap Length Standard | DIN 374 |
Thread Size | M14x1.5 |
Shank Length | 15.00 mm |
65% Thread Drill Size | 1/2 in |
Square Size | 9.00 mm |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Plug, Overall Length 100.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- STARRETT Pin Punches Set (S565PC)
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- Widia Straight Flute Taps