Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M12-1.75, Plug, 5 Flutes, UNF
Mfr # GT065004
Zoro # G7651607
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065004
- Zoro # G7651607
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Pitch Diameter Limit | 6HX |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 18.00mm |
Tap Size | M12 |
Shank Length | 18.00 mm |
Tap Length Standard | DIN 376 |
Thread Size | M12x1.75 |
Square Size | 7.00 mm |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 110.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D (241809)
- VAUGHAN Hammer 20Oz Rip Vaughn (999L)
- DEWALT Cordless Hammer Drill (DCD778E1)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- IRWIN TAP PLUG 5/8""-11NC C (8152ZR)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- Widia Taps