Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M12-1.50, Plug, 5 Flutes, Metric Coarse
Mfr # GT065008
Zoro # G7651598
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Thread Length 15.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065008
- Zoro # G7651598
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6HX |
Shank Dia. | 9.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Square Size | 7.00 mm |
55% Thread Drill Size | 10.90 mm |
Shank Length | 15.00 mm |
65% Thread Drill Size | 27/64 in |
Thread Size | M12x1.5 |
Tap Length Standard | DIN 374 |
75% Thread Drill Size | 10.50 mm |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Plug, Overall Length 100.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- HHIP 2-1/2" X 3/4 Bore 45 Degree Octagon 5 Insert Indexable Face Mill (2068-2500)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #56 (46126)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- Widia Taps