Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M10-1.50, Plug, 5 Flutes, UNF
Mfr # GT065002
Zoro # G7651430
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065002
- Zoro # G7651430
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 100.00mm |
Shank Dia. | 10.00mm |
Thread Length | 16.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Tap Size | M10 |
Shank Length | 39.00 mm |
75% Thread Drill Size | 8.50 mm |
Square Size | 8.00 mm |
Tap Length Standard | DIN 371 |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 100.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- DRILL AMERICA #20x6" HSS Aircraft Extension Drill Bit (DWDA/CX620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- Widia Taps