Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, M10-1.00, Plug, 5 Flutes, Metric Coarse
Mfr # GT065007
Zoro # G7651589
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT065007
- Zoro # G7651589
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Overall Length | 90.00mm |
Shank Dia. | 10.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Thread Length | 10.00mm |
Tap Size | M10 |
55% Thread Drill Size | 9.25 mm |
Thread Size | M10x1 |
Tap Length Standard | DIN 374 |
Square Size | 8.00 mm |
65% Thread Drill Size | 23/64 in |
Shank Length | 35.00 mm |
75% Thread Drill Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Plug, Overall Length 90.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combination Wrench, 12 pt., 1-5/8" (1180-TH)
- DRILL AMERICA 19/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/64)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- Widia Taps