Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # GT425005
Zoro # G7650347
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.00mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT425005
- Zoro # G7650347
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 18.00mm |
Shank Length | 71.00 mm |
55% Thread Drill Size | 27/64 in |
Square Size | 7.00 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Tap Length Standard | DIN 376 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 110.00 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING $SANDER 6"LITE WT STANDARD RANDOM ORBIT (HU3500)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- Widia Taps