Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # GT425004
Zoro # G7650371
original price:
$66.95
10% off
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.00mm
- Tap Thread Size M10-1.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT425004
- Zoro # G7650371
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.00mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.10mm |
Thread Length | 15.10mm |
Pitch Diameter Limit | 6HX |
Square Size | 8.00 mm |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | DIN 371 |
65% Thread Drill Size | 11/32 in |
Shank Length | 61.00 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 100.10 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 15.10 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- BOSCH Hammer Drill Bit (HC4C2081)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14113)
- Widia Taps