Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 19918
Zoro # G3647122
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19918
- Zoro # G3647122
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D11 |
Tap Length Standard | ANSI, USCTI |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/64 (45607)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- BON TOOL Bon 84-472 Hoe, Field And Garden 54" Wood Handle (84-472)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", California Notch - OX Grip (OX-P408101)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11902)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- Widia Straight Flute 4-Flute Taps