Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19620
Zoro # G3703131
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19620
- Zoro # G3703131
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, UNJF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1320ZR)
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14500)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- Widia Straight Flute 4-Flute Taps