Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 19470
Zoro # G7451062
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19470
- Zoro # G7451062
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.5230 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
Shank Length | 2 15/32 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4 11/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (J15041)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 29/64 (70229)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- Widia Taps