Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 19450
Zoro # G7577202
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.5900"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19450
- Zoro # G7577202
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.5900" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H7 |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Fence Stretcher, 33", Steel (415)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- DEWALT 8-32 UNC Drill Tap (DWADT51618)
- IRWIN IRWIN VISE-GRIP® 702L3 7WR The Original„¢ 7" Curved Jaw Locking Plier W/ Wire Cutter (702L3)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11649)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- Widia Taps