Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19333
Zoro # G7695646
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19333
- Zoro # G7695646
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- Widia Straight Flute 4-Flute Taps