Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19212
Zoro # G3695623
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.00mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19212
- Zoro # G3695623
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Pitch Diameter Limit | D5 |
Thread Length | 29.00mm |
65% Thread Drill Size | I |
Shank Length | 40.48 mm |
55% Thread Drill Size | 7.10 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 69.06 mm, High Speed Steel, TiCN, Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Shrt Plunger, 316SS, Lght-E, 1/2-13" (SSW10-10SL-316)
- HHIP Center Line Gage Set For 10 & 12" Calipers (4100-0041)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19126)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- Widia Straight Flute 4-Flute Taps