Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 18892
Zoro # G7695670
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 18892
- Zoro # G7695670
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 3.60 mm |
Tap Length Standard | DIN 371 |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Shank Length | 5 1/4 in |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- Widia Taps